Liquidtight Connector, 90°, 1", Non-Insulated, Aluminum

Item #: 4581
Cat #: 5254AL
UPC: 786210802565
Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 1 Inch, Non-Insulated, Aluminum, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 90°, 1 Inch, Non-Insulated, Aluminum, For Use With Liquidtight Flexible Metal Conduit
Aluminum Liquid-tight fittings are ideal for use in corrosive environments and where light weight conduit systems are required.
Also known as: 786210802565, 5254AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)