Liquidtight Connector, 2" Diameter, 45 Degree, Insulated, Grounding Lug, Steel

Item #: 12620
Cat #: STB-45200L
UPC: 781381403740
Sign In or Register to view pricing and more.
Liquidtight Connector, 2 Inch, 45 Degree, Insulated Throat, 14 - 4 AWG, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 2 Inch, 45 Degree, Insulated Throat, 14 - 4 AWG, External Grounding Lug, Zinc Electroplated Steel, For Use With Liquidtight Flexible Metal Conduit
Connect with Appleton and O-Z/Gedney liquidtight conduit connectors by Emerson, for so many reasons. We offer a complete range of liquidtight and vibration-proof connectors for wet, challenging locations, suitable for use in Class I, Division 2 and other hazardous locations as defined by the National Electric Code (NEC). With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Across the board, Emerson takes quality to the next level with superior materials, precise machining and user-friendly innovation. These durable connectors assemble quickly and easily to stay liquidtight for the long haul. For superior protection, quality and versatility, only our Appleton and O-Z/Gedney brands offer all the right connections.
Also known as: 781381403740, STB-45200L

Specifications

Material: Malleable Iron, Steel
Diameter: 2 in
Material: Malleable Iron, Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)