Liquidtight Grounding Connector, 45°, Insulated 3", Malleable

Item #: 3632
Cat #: 5349GR
UPC: 786210896335
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Grounding Connector, Type External Bonding, 45 Degree, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.

Overview

Liquidtight Grounding Connector, Type External Bonding, 45 Degree, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.
Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.
Also known as: 786210896335, 5349GR

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)