Liquidtight Connector, 90 Degree, 3/8", Insulated, Malleable Iron
Item #:
269497
Cat #:
4QS-938T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, Diameter 3/8 Inch, Insulated, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metal Conduit
Overview
Liquidtight Connector, 90 Degree, Diameter 3/8 Inch, Insulated, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metal Conduit
4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids. Examples include machine tool building, motor and transformer terminations, robotics assembly and HVAC equipment installation.
Also known as: 4QS-938T
Specifications
Material: | Malleable Iron |
Diameter: | 3/8 in |
Finish: | Zinc |
Material: | Malleable Iron |
Finish: | Zinc |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)