Liquidtight Grounding StraightConnector, Insulated, Size: 2"
Item #:
236685
Cat #:
3518-3
UPC:
050169351833
Sign In or Register to view pricing and more.
Liquidtight Grounding Straight Connector, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc
Overview
Liquidtight Grounding Straight Connector, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc
Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169351833, 3518-3
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)