2 LT CONN GROUND LUG CU INSULATED
Item #:
601889
Cat #:
LTB200GC
UPC:
784564253064
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Copper ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 2"
Overview
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Copper ground lug, Insulated, #4-14 AWG lug size, Malleable iron, 2"
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.
Also known as: 784564253064, LTB200GC
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)