Liquidtight Connector, Straight, Insulated, 1", Steel/Zinc
Item #:
61318
Cat #:
4QS-100T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight, Insulated, 1 Inch, Steel With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit
Overview
Liquidtight Connector, Straight, Insulated, 1 Inch, Steel With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit
4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring.
Also known as: 4QS-100T
Specifications
Diameter: | 1 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 1 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)