Liquidtight Connector, Straight, 1-1/2", Insulated, Malleable Iron
Item #:
16404
Cat #:
3566
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight, 1-1/2 Inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2
Overview
Liquidtight Connector, Straight, 1-1/2 Inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 3566
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)