Liquidtight Connector, Straight, 2", Malleable Iron

Item #: 17353
Cat #: ST-200
UPC: 781381679657
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 2 Inch, Straight, Zinc Electroplated Steel

Overview

Liquidtight Connector, 2 Inch, Straight, Zinc Electroplated Steel
Connect with Appleton™ and O-Z/Gedney™ liquidtight conduit connectors by Emerson™, for so many reasons. We offer a complete range of liquidtight and vibration-proof connectors for wet, challenging locations, suitable for use in Class I, Division 2 and other hazardous locations. With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Across the board, Emerson™ takes quality to the next level with superior materials, precise machining and user-friendly innovation. These durable connectors assemble quickly and easily to stay liquidtight for the long haul. For superior protection, quality and versatility, only our Appleton™ and O-Z/Gedney™ brands offer all the right connections.
Also known as: 781381679657, ST-200

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)