Sign In or Register to view pricing and more.
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 2 Inch, Connector Type Straight Male, Connector Material Zinc Electroplated Malleable Iron, Throat Type Insulated, Mesh Type Single Weave, Mesh Length 7 Inch, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, W-F-406E, Includes Locknut, Sealing Ring, Zinc Electroplated Steel Ferrule, Size 3-3/16 Inch Dia x 10-11/16 Inch L, Thread Length 3/4 Inch, Application Hazardous Location
Overview
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 2 Inch, Connector Type Straight Male, Connector Material Zinc Electroplated Malleable Iron, Throat Type Insulated, Mesh Type Single Weave, Mesh Length 7 Inch, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, W-F-406E, Includes Locknut, Sealing Ring, Zinc Electroplated Steel Ferrule, Size 3-3/16 Inch Dia x 10-11/16 Inch L, Thread Length 3/4 Inch, Application Hazardous Location
Also known as: 783126630060, 4Q-200WM
Specifications
Customer Reviews
No reviews for this product
(0)