3/4 IN STR CONN LFMC W/LUG

Item #: 206732
Cat #: 4Q-75L
UPC: 783126617375
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA

Overview

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA
Also known as: 783126617375, 4Q-75L

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)