Liquidtight Connector, 1-1/4", Straight, Non-Metallic
Item #:
62187
Cat #:
LT43G
UPC:
034481085652
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Overview
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481085652, LT43G, flex connector
Specifications
Diameter: | 1 1/4 in |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)