1/2 L-T CONN

Item #: 260680
Cat #: P471
UPC: 751338215801
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Gray Nylon Straight Liquidtight Connector

Overview

1/2" Gray Nylon Straight Liquidtight Connector
Topaz?s component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions?while ensuring the most secure connection. Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8? with a 1/2? KO up to 2?. UL listed.
Also known as: 751338215801, P471

Specifications

Diameter: 1/2 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)