Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

Item #: 47099
Cat #: PS0759NGY
UPC: 783585339153
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Adjustable to 90°, 3/4 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit

Overview

Liquidtight Connector, Adjustable to 90°, 3/4 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit
The Hubbell HUBPS0759NGY Liquidtight SwivelLok® connector features a nylon compression nut that has a tapered dome to tighten the ferrule onto conduit and a neoprene O-ring to provide a liquidtight seal. A non integral ferrule provides conduit seal and pullout protection. This device can be swiveled to any position from straight to 90°.
Also known as: 783585339153, PS0759NGY

Specifications

Diameter: 3/4 in
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)