1
more
Liquidtight Connector, 3/4", Swivel: 0 to 90°, Non-Metallic
Item #:
480352
Cat #:
4733
UPC:
050169947333
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 3/4 Inch, Swivel, 0 to 90°, Material: Non-Metallic
Overview
Liquidtight Connector, 3/4 Inch, Swivel, 0 to 90°, Material: Non-Metallic
All gray nonmetallic construction provides superior corrosion resistanceEach connector is supplied with a Neoprene O-ring and nylon gasketSWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectorsUPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentationAdditional sizes available
Also known as: 050169947333, 4733, Adjustable Carlon Connector
Specifications
Diameter: | 3/4 in |
Material: | Nylon |
Diameter: | 3/4 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)