Zero To 90 Degree Adjustable Non-Metallic Liquidtight Flex Connectors

15 Found
Arlington

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Item #: 12205
CAT #: NMLT5090
UPC: 018997062406
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

Item #: 10134
CAT #: NMLT7590
UPC: 018997062604
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Item #: 47199
CAT #: PS0509NGY
UPC: 783585339115
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

Item #: 47099
CAT #: PS0759NGY
UPC: 783585339153
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 3/8", Non-Metallic

Item #: 83709
CAT #: PS0389NBK
UPC: 783585525426
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Swivel Male L/t Connector, 3/4" , Nm, Bk

Item #: 47125
CAT #: PS0759NBK
UPC: 783585339146
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Swivel Male L/t Connector, 1" , Nm, Gy

Item #: 47029
CAT #: PS1009NGY
UPC: 783585339191
Sign In or Register to view pricing and more.
Hubbell-Raco

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Item #: 271238
CAT #: 4732
UPC: 050169947326
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Type: Push-On, 3/4", 0° to 90°, Non-Metallic

Item #: 10159
CAT #: NMLT790
UPC: 018997039026
Sign In or Register to view pricing and more.
Hubbell-Raco

Liquidtight Connector, 3/4", Swivel: 0 to 90°, Non-Metallic

Item #: 480352
CAT #: 4733
UPC: 050169947333
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Type: Push-On, 1/2", 0° to 90°, Non-Metallic

Item #: 223639
CAT #: NMLT590
UPC: 018997039002
Sign In or Register to view pricing and more.
Arlington

ARL NMLT5090BL 1/2" PVC LT O TO 90

Item #: 783910
CAT #: NMLT5090BL
UPC: 018997015129
Sign In or Register to view pricing and more.
Arlington

ARL NMLT7590BL 3/4" BLACK PVC LT ZE

Item #: 783907
CAT #: NMLT7590BL
UPC: 018997062437
Sign In or Register to view pricing and more.
Hubbell-Raco

Conn Lqtght Swvl 90deg Typ B 3/8"ts Nm

Item #: 631586
CAT #: 4731
UPC: 050169047316
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conn Lqtght Swvl 90deg Typ B 3/4"ts Nm

Item #: 961356
CAT #: 4733-8
UPC:
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Liquidtight Connector, Adjustable: 0 to 90°, 1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Item #: 12205
CAT #: NMLT5090
UPC: 018997062406
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

Liquidtight Connector, Adjustable: 0 to 90°, 3/4 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Item #: 10134
CAT #: NMLT7590
UPC: 018997062604
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Liquidtight Connector, Adjustable to 90°, 1/2 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit
Item #: 47199
CAT #: PS0509NGY
UPC: 783585339115
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

Liquidtight Connector, Adjustable to 90°, 3/4 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit
Item #: 47099
CAT #: PS0759NGY
UPC: 783585339153
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Liquidtight Connector, Adjustable to 90°, 3/8", Non-Metallic

Liquidtight Connector, Adjustable to 90°, 3/8 Inch, Non-Metallic, For Use With PolyTuff I and PolyTuff II Conduit, 1 per SKU, 25 per carton
Item #: 83709
CAT #: PS0389NBK
UPC: 783585525426
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Swivel Male L/t Connector, 3/4" , Nm, Bk

Liquidtight System, Swivel Male Liquidtight Connector, 3/4 inch,Non-Metallic, Black
Item #: 47125
CAT #: PS0759NBK
UPC: 783585339146
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Swivel Male L/t Connector, 1" , Nm, Gy

Liquidtight System, Swivel Male Liquidtight Connector, 1 inch,Non-Metallic, Gray
Item #: 47029
CAT #: PS1009NGY
UPC: 783585339191
Sign In or Register to view pricing and more.
Hubbell-Raco

Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Liquidtight Connector, 1/2 Inch, Swivel, 0 to 90°, Material: Non-Metallic
Item #: 271238
CAT #: 4732
UPC: 050169947326
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Type: Push-On, 3/4", 0° to 90°, Non-Metallic

Non-Metallic Liquidtight Connector, 3/4 Inch, Angle 0° to 90°, For use with Non-Metallic Liquidtight conduit, type B only.
Item #: 10159
CAT #: NMLT790
UPC: 018997039026
Sign In or Register to view pricing and more.
Hubbell-Raco

Liquidtight Connector, 3/4", Swivel: 0 to 90°, Non-Metallic

Liquidtight Connector, 3/4 Inch, Swivel, 0 to 90°, Material: Non-Metallic
Item #: 480352
CAT #: 4733
UPC: 050169947333
Sign In or Register to view pricing and more.
Arlington

Liquidtight Connector, Type: Push-On, 1/2", 0° to 90°, Non-Metallic

Non-Metallic Push On Connector, 1/2 inch, Angle 0° to 90°, Material: Non-Metallic, For use with Non-Metallic Liquidtight conduit, type B only.
Item #: 223639
CAT #: NMLT590
UPC: 018997039002
Sign In or Register to view pricing and more.
Arlington

ARL NMLT5090BL 1/2" PVC LT O TO 90

ARL NMLT5090BL 1/2" PVC LT
Item #: 783910
CAT #: NMLT5090BL
UPC: 018997015129
Sign In or Register to view pricing and more.
Arlington

ARL NMLT7590BL 3/4" BLACK PVC LT ZE

ARL NMLT7590BL 3/4" BL PVC LT
Item #: 783907
CAT #: NMLT7590BL
UPC: 018997062437
Sign In or Register to view pricing and more.
Hubbell-Raco

Conn Lqtght Swvl 90deg Typ B 3/8"ts Nm

3/8 In Non Metallic Liquidtight 90 Degree Connector - Swivel Lokî
Item #: 631586
CAT #: 4731
UPC: 050169047316
Sign In or Register to view pricing and more.
Hubbell - Electrical

Conn Lqtght Swvl 90deg Typ B 3/4"ts Nm

3/4 In Non Metallic Liquidtight 90 Degree Connector - Swivel Lokî
Item #: 961356
CAT #: 4733-8
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found