45 Degree Stainless Steel Liquidtight Flex Connectors
19 Found
Calbrite
1/2" Flexible Liquidtight Connector, 45 D
Item #: 390537
CAT #: S60500FC45
UPC: 847656002251
Sign In or Register to view pricing and more.
Calbrite
3/4" Flexible Liquidtight Connector, 45 D
Item #: 414395
CAT #: S60700FC45
UPC: 847656002268
Sign In or Register to view pricing and more.
Thomas & Betts
1/2" 45° Liquidtight Flexible Metal Conduit Fitting
Item #: 1105769
CAT #: 5342SST6
UPC: 786210080437
Sign In or Register to view pricing and more.
Calbrite
1" Flexible Liquidtight Connector, 45 D
Item #: 913749
CAT #: S61000FC45
UPC: 847656011451
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1", Stainless Steel
Item #: 1105770
CAT #: 5344SST6
UPC: 786210080451
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5343SST6 3/4 45 DEG 316 SS LT F
Item #: 1103927
CAT #: 5343SST6
UPC: 786210080444
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5346SST6 1 1/2 45 DEG 316 SS LT
Item #: 1105771
CAT #: 5346SST6
UPC: 786210080499
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4150T
Item #: 1093806
CAT #: 4QSS4150T
UPC: 687855000135
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS450T
Item #: 1093808
CAT #: 4QSS450T
UPC: 687855000098
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS475T
Item #: 1093809
CAT #: 4QSS475T
UPC: 687855000104
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1-1/4", Type 316 Stainless Steel
Item #: 1278457
CAT #: 5345SST6
UPC: 786210080482
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4100T
Item #: 1093805
CAT #: 4QSS4100T
UPC: 687855000111
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4125T
Item #: 1149181
CAT #: 4QSS4125T
UPC: 687855000128
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5347SST6 2 45 DEG 316 SS LT FITT
Item #: 1593883
CAT #: 5347SST6
UPC: 786210080529
Sign In or Register to view pricing and more.
Thomas & Betts
1-1/2 45D L/T FLEX CONN
Item #: 236100
CAT #: 5346SST
UPC: 786210977805
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 45°, 1/2", Insulated, Stainless Steel
Item #: 6139
CAT #: 5342SST
UPC:
Sign In or Register to view pricing and more.
Calbrite
1/2" Flexible Liquidtight Connector, 45 D
1/2 inch, Flexible Connector, Liquidtight, 45°, Stainless Steel.
Item #: 390537
CAT #: S60500FC45
UPC: 847656002251
Sign In or Register to view pricing and more.
Calbrite
3/4" Flexible Liquidtight Connector, 45 D
3/4 inch, Flexible Connector, Liquidtight, 45°, Stainless Steel.
Item #: 414395
CAT #: S60700FC45
UPC: 847656002268
Sign In or Register to view pricing and more.
Thomas & Betts
1/2" 45° Liquidtight Flexible Metal Conduit Fitting
Liquidtight Connector, 45º, 1/2 Inch, Material: Steel, Insulated, High Temperature Rated.
Item #: 1105769
CAT #: 5342SST6
UPC: 786210080437
Sign In or Register to view pricing and more.
Calbrite
1" Flexible Liquidtight Connector, 45 D
1 inch, Flexible Connector, Liquidtight, 45°, Stainless Steel.
Item #: 913749
CAT #: S61000FC45
UPC: 847656011451
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1", Stainless Steel
Liquidtight Connector, Replacement, 45º, 1 Inch, Material: Stainless Steel, Insulated.
Item #: 1105770
CAT #: 5344SST6
UPC: 786210080451
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5343SST6 3/4 45 DEG 316 SS LT F
THB 5343SST6 3/4 45 DEG 316
Item #: 1103927
CAT #: 5343SST6
UPC: 786210080444
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5346SST6 1 1/2 45 DEG 316 SS LT
THB 5346SST6 1 1/2 45 DEG 31
Item #: 1105771
CAT #: 5346SST6
UPC: 786210080499
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4150T
APP 4QSS4150T 1-1/2" 45DEG LF
Item #: 1093806
CAT #: 4QSS4150T
UPC: 687855000135
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS450T
APP 4QSS450T 1/2" 45DEG LFMC
Item #: 1093808
CAT #: 4QSS450T
UPC: 687855000098
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS475T
APP 4QSS475T 3/4" 45DEG LFMC
Item #: 1093809
CAT #: 4QSS475T
UPC: 687855000104
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, Insulated, 45°, 1-1/4", Type 316 Stainless Steel
1-1/4 Inch Liquidtight Fitting for Flexible Metallic Conduit, 45 Degree, UL/CSA Listed, High UV Resistance, NEMA Ratings: 3, 3R, 4, 4X, Length 3.90 Inches/99.06mm, Width 2.25 Inches/57.15mm, Height 2.86 Inches/72.64mm, Temperature Range 0 to 105 Degrees C, 316 Stainless Steel with Duraplated Ground Cone
Item #: 1278457
CAT #: 5345SST6
UPC: 786210080482
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4100T
APP 4QSS4100T 1" 45DEG LFMC I
Item #: 1093805
CAT #: 4QSS4100T
UPC: 687855000111
Sign In or Register to view pricing and more.
Appleton
EGS 4QSS4125T
APP 4QSS4125T 1-1/4" 45DEG LF
Item #: 1149181
CAT #: 4QSS4125T
UPC: 687855000128
Sign In or Register to view pricing and more.
Thomas & Betts
TB 5347SST6 2 45 DEG 316 SS LT FITT
THB 5347SST6 2 45 DEG 316 SS
Item #: 1593883
CAT #: 5347SST6
UPC: 786210080529
Sign In or Register to view pricing and more.
Thomas & Betts
1-1/2 45D L/T FLEX CONN
TB 5346SST 1-1/2 45D L/T FLEX CONN
Item #: 236100
CAT #: 5346SST
UPC: 786210977805
Sign In or Register to view pricing and more.
Thomas & Betts
Liquidtight Connector, 45°, 1/2", Insulated, Stainless Steel
Liquidtight Connector, 45°, 1/2", Insulated, Stainless SteelLiquidtight Connector, 45°, 1/2 Inch, Material: Stainless Steel, Insulated.
Item #: 6139
CAT #: 5342SST
UPC:
Sign In or Register to view pricing and more.