Liqua-Seal Connector insulated 1 SS

Item #: 665138
Cat #: LMSS-32
UPC: 785411820972
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Liqua-Seal Connector, straight, insulated, 1" NPT, SS, with o-ring

Overview

Liqua-Seal Connector, straight, insulated, 1" NPT, SS, with o-ring
Also known as: 785411820972, LMSS-32

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)