90 Degree Steel Liquidtight Flex Connectors
57 Found
Appleton
Liquidtight Connector, 90°, 1/2", Insulated, Steel
Item #: 18823
CAT #: STNM-9050
UPC: 781381238878
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90 Degree, 3/4", Insulated, Malleable Iron
Item #: 18806
CAT #: STNM-9075
UPC: 781381238885
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2" FE LT CONN 90 DEG
Item #: 207944
CAT #: 470-SLT
UPC: 781747024701
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/4" FE LT CONN 90 DEG
Item #: 207947
CAT #: 471-SLT
UPC: 781747024718
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
90 DEG MALE L/T CONN, 1/2", STEEL
Item #: 46840
CAT #: H0509
UPC: 783585034225
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 1", Insulated, Steel
Item #: 59022
CAT #: STNM-90100
UPC: 781381238892
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 1-1/2", Insulated, Steel
Item #: 58982
CAT #: STNM-90150
UPC: 781381238922
Sign In or Register to view pricing and more.
Bridgeport Fittings
1" FE LT CONN 90 DEG
Item #: 207951
CAT #: 472-SLT
UPC: 781747024725
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" FE LT CONN 90 DEG
Item #: 207954
CAT #: 473-SLT
UPC: 781747024732
Sign In or Register to view pricing and more.
Bridgeport Fittings
2" FE LT CONN 90 DEG
Item #: 207957
CAT #: 475-SLT
UPC: 781747024756
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" FE 90 DEG LT CONN INS
Item #: 582120
CAT #: 473-SLTI
UPC: 781747044730
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2" FE 90 DEG LT CONN INS
Item #: 582139
CAT #: 470-SLTI
UPC: 781747044709
Sign In or Register to view pricing and more.
American Fittings
Liquidtight Connector, 1/2", 90°, Insulated, Steel
Item #: 236172
CAT #: STR5090B
UPC: 66236440509
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 2", Insulated, Steel
Item #: 188923
CAT #: STNM-90200
UPC: 781381238939
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/8" FE LT CONN 90 DEG
Item #: 207942
CAT #: 469-SLT
UPC: 781747024695
Sign In or Register to view pricing and more.
Bizline
1-1/2" 90° Liquidtight Connector, Insulated, Malleable Iron
Item #: 423227
CAT #: BZL3546
UPC: 050169980767
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 1/2", Insulated, Steel
Liquidtight Connector, 90°, 1/2 Inch, Insulated, Steel, For Use With Liquidtight Flexible Non-Metallic Conduit
Item #: 18823
CAT #: STNM-9050
UPC: 781381238878
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90 Degree, 3/4", Insulated, Malleable Iron
Liquidtight Connector, 90 Degree, 3/4 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Non-Metallic Conduit
Item #: 18806
CAT #: STNM-9075
UPC: 781381238885
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 1/2 Inch
Item #: 207944
CAT #: 470-SLT
UPC: 781747024701
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/4" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 3/4 Inch
Item #: 207947
CAT #: 471-SLT
UPC: 781747024718
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
90 DEG MALE L/T CONN, 1/2", STEEL
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated
Item #: 46840
CAT #: H0509
UPC: 783585034225
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 1", Insulated, Steel
Liquidtight Connector, 90°, 1 Inch, Insulated, Steel, For Use With Liquidtight Flexible Non-Metallic Conduit
Item #: 59022
CAT #: STNM-90100
UPC: 781381238892
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 1-1/2", Insulated, Steel
Liquidtight Connector, 90°, 1-1/2 Inch, Insulated, Steel, For Use With Liquidtight Flexible Non-Metallic Conduit
Item #: 58982
CAT #: STNM-90150
UPC: 781381238922
Sign In or Register to view pricing and more.
Bridgeport Fittings
1" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 1 Inch
Item #: 207951
CAT #: 472-SLT
UPC: 781747024725
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 1 1/4 Inch
Item #: 207954
CAT #: 473-SLT
UPC: 781747024732
Sign In or Register to view pricing and more.
Bridgeport Fittings
2" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 2 Inch
Item #: 207957
CAT #: 475-SLT
UPC: 781747024756
Sign In or Register to view pricing and more.
Bridgeport Fittings
1-1/4" FE 90 DEG LT CONN INS
Connector, Liquid Tight, 90 Degree, Steel, Insulated Throat, Size 1 1/4 Inch
Item #: 582120
CAT #: 473-SLTI
UPC: 781747044730
Sign In or Register to view pricing and more.
Bridgeport Fittings
1/2" FE 90 DEG LT CONN INS
Connector, Liquid Tight, 90 Degree, Steel, Insulated Throat, Size 1/2 Inch
Item #: 582139
CAT #: 470-SLTI
UPC: 781747044709
Sign In or Register to view pricing and more.
American Fittings
Liquidtight Connector, 1/2", 90°, Insulated, Steel
Liquidtight Connector, 1/2 Inch, 90°, Insulated, Steel
Item #: 236172
CAT #: STR5090B
UPC: 66236440509
Sign In or Register to view pricing and more.
Appleton
Liquidtight Connector, 90°, 2", Insulated, Steel
Liquidtight Connector, 90°, 2 Inch, Insulated, Steel, For Use With Liquidtight Flexible Non-Metallic Conduit
Item #: 188923
CAT #: STNM-90200
UPC: 781381238939
Sign In or Register to view pricing and more.
Bridgeport Fittings
3/8" FE LT CONN 90 DEG
Connector, Liquid Tight, 90 Degree, Steel, Size 3/8 Inch
Item #: 207942
CAT #: 469-SLT
UPC: 781747024695
Sign In or Register to view pricing and more.
Bizline
1-1/2" 90° Liquidtight Connector, Insulated, Malleable Iron
Liquiditight Connector, 90 Degree, 1-1/2", Steel, Insulated
Item #: 423227
CAT #: BZL3546
UPC: 050169980767
Sign In or Register to view pricing and more.