90 Degree Single Barrel MC / AC Connectors
75 Found
Appleton
AC/Flex Connector, 90°, 2-Screw Clamp, 2-1/2", Zinc Die Cast
Item #: 53908
CAT #: AC-250-D
UPC: 687855109869
Sign In or Register to view pricing and more.
Arlington
AC/Flex Connector, 1/2", Insulated, Zinc Die Cast
Item #: 742816
CAT #: 40900AST
UPC: 018997040923
Sign In or Register to view pricing and more.
Arlington
MC/AC/Flex Connector, 90°, 3/8", Insulated, Zinc Die Cast
Item #: 109762
CAT #: 850AST
UPC: 018997801562
Sign In or Register to view pricing and more.
Thomas & Betts
MC/AC Cable Connector, 90°, Nylon Insulated, 1", Diameter 1.250 - 1.468"
Item #: 377235
CAT #: 3137-50
UPC: 786209994011
Sign In or Register to view pricing and more.
Arlington
MC/AC/Flex Connector, 90°, 3/8", Insulated, Zinc Die Cast
Item #: 57548
CAT #: 850ST
UPC: 018997801548
Sign In or Register to view pricing and more.
Arlington
90° Snap2It® Connectors
Item #: 776253
CAT #: 38900AST
UPC: 018997040930
Sign In or Register to view pricing and more.
Thomas & Betts
Flex Connector, 90°, 1/2", Tite-Bite, Steel
Item #: 54578
CAT #: 323
UPC: 786210003238
Sign In or Register to view pricing and more.
Thomas & Betts
Flex Connector, 90°, 1/2", Tite-Bite, Insulated, Steel
Item #: 56736
CAT #: 3132
UPC: 786210031323
Sign In or Register to view pricing and more.
Hubbell-Raco
DOUBLE BITE FLEX CONN 90 1 IN INS IRON
Item #: 51779
CAT #: 3204DB
UPC: 050169532041
Sign In or Register to view pricing and more.
Appleton
AC/Flex Connector, 3/8 to 1/2", 90°, 2-Screw Clamp, Steel
Item #: 10550
CAT #: 7380V
UPC: 781381773201
Sign In or Register to view pricing and more.
Arlington
90 DEG SNAP2IT CONNECT 3/8
Item #: 792020
CAT #: 38900ST
UPC: 018997040985
Sign In or Register to view pricing and more.
Appleton
AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Zinc Die Cast
Item #: 10480
CAT #: 7382V
UPC: 781381773355
Sign In or Register to view pricing and more.
Hubbell-Raco
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4", Steel
Item #: 109151
CAT #: 3203DB
UPC: 050169532034
Sign In or Register to view pricing and more.
American Fittings
2-1/2" 90° Flex Connector, Insulated Throat, Steel
Item #: 1839311
CAT #: FLX25090B
UPC: 66236421308
Sign In or Register to view pricing and more.
Appleton
AC/Flex Conduit Connector, 90°, Diameter 1", Malleable Iron/Zinc
Item #: 10359
CAT #: 7383
UPC: 781381773409
Sign In or Register to view pricing and more.
Appleton
AC/Flex Conduit Connector, 90°, Diameter 3", Malleable Iron/Zinc
Item #: 254596
CAT #: 7388
UPC: 781381773652
Sign In or Register to view pricing and more.
Appleton
AC/Flex Connector, 90°, 2-Screw Clamp, 2-1/2", Zinc Die Cast
AC/Flex Connector, 90 Degree, 2-Screw Clamp, 2-1/2 Inch, Zinc Die Cast, For Use With Armored Cable, Flexible Conduit, and NM Cable.
Item #: 53908
CAT #: AC-250-D
UPC: 687855109869
Sign In or Register to view pricing and more.
Arlington
AC/Flex Connector, 1/2", Insulated, Zinc Die Cast
AC/Flex Connector, 1/2 Inch Diameter, Zinc Die Cast, For Use With AC/MC/Flex Connectors
Item #: 742816
CAT #: 40900AST
UPC: 018997040923
Sign In or Register to view pricing and more.
Arlington
MC/AC/Flex Connector, 90°, 3/8", Insulated, Zinc Die Cast
3/8 inch, MC/AC/Flex Connector, 90°, Insulated, Zinc Die Cast, For Use With Flexible Metal Conduit/Armored Cable
Item #: 109762
CAT #: 850AST
UPC: 018997801562
Sign In or Register to view pricing and more.
Thomas & Betts
MC/AC Cable Connector, 90°, Nylon Insulated, 1", Diameter 1.250 - 1.468"
MC/AC Cable Connector, 90°, Nylon Insulated, 1 Inch, Diameter 1.250 - 1.468 Inch, Malleable Iron/Zinc
Item #: 377235
CAT #: 3137-50
UPC: 786209994011
Made in USA
Sign In or Register to view pricing and more.
Arlington
MC/AC/Flex Connector, 90°, 3/8", Insulated, Zinc Die Cast
3/8 inch, MC/AC/Flex Connector, 90°, Insulated, Zinc Die Cast, For Use With Flexible Metal Conduit/Armored Cable
Item #: 57548
CAT #: 850ST
UPC: 018997801548
Sign In or Register to view pricing and more.
Arlington
90° Snap2It® Connectors
1/2" Malleable Steel; Armored Cable and Flexible Metal Conduit Connector w/ Insulated Throat.Cable range: 14/2 and 12/2 w/and w/o ground 14/3, 14/4,12/3, 12/4, 10/2, 10/3.
Item #: 776253
CAT #: 38900AST
UPC: 018997040930
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Flex Connector, 90°, 1/2", Tite-Bite, Steel
Flex Connector, 1-Screw Clamp, 1/2 in, 90°, Material: Steel, For Use With Flexible Metal Conduit/Armored Cable
Item #: 54578
CAT #: 323
UPC: 786210003238
Sign In or Register to view pricing and more.
Thomas & Betts
Flex Connector, 90°, 1/2", Tite-Bite, Insulated, Steel
Flex Connector, 90°, 1/2 Inch, Tite-Bite, Insulated, Material: Steel, For Use With Flexible Metal Conduit/Armored Cable
Item #: 56736
CAT #: 3132
UPC: 786210031323
Sign In or Register to view pricing and more.
Hubbell-Raco
DOUBLE BITE FLEX CONN 90 1 IN INS IRON
90Ëš Double Bite Saddle Connectors Steel/Malleable Iron, 1 In. Trade Size
Item #: 51779
CAT #: 3204DB
UPC: 050169532041
Sign In or Register to view pricing and more.
Appleton
AC/Flex Connector, 3/8 to 1/2", 90°, 2-Screw Clamp, Steel
Armored Cable and Flexible Metal Conduit 90° Connector, 3/8 Inch, Malleable Iron/Zinc Electroplated.
Item #: 10550
CAT #: 7380V
UPC: 781381773201
Sign In or Register to view pricing and more.
Arlington
90 DEG SNAP2IT CONNECT 3/8
90 DEGREE SNAP2IT MC Cable Connectors
Item #: 792020
CAT #: 38900ST
UPC: 018997040985
Sign In or Register to view pricing and more.
Appleton
AC/Flex Connector, 3/4", 90°, 2-Screw Clamp, Zinc Die Cast
Armored Cable and Flexible Metal Conduit 90° Connector, 3/4 Inch, Malleable Iron/Zinc Electroplated.
Item #: 10480
CAT #: 7382V
UPC: 781381773355
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Raco
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4", Steel
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4 Inch, Steel
Item #: 109151
CAT #: 3203DB
UPC: 050169532034
Sign In or Register to view pricing and more.
American Fittings
2-1/2" 90° Flex Connector, Insulated Throat, Steel
2-1/2 Inch 90 Degree Flex Connector, Insulated Throat, Steel
Item #: 1839311
CAT #: FLX25090B
UPC: 66236421308
Sign In or Register to view pricing and more.
Appleton
AC/Flex Conduit Connector, 90°, Diameter 1", Malleable Iron/Zinc
Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 1 Inch, Conductor Range 1.190 -1.380 Inch, Malleable Iron/Zinc Electroplated
Item #: 10359
CAT #: 7383
UPC: 781381773409
Sign In or Register to view pricing and more.
Appleton
AC/Flex Conduit Connector, 90°, Diameter 3", Malleable Iron/Zinc
Armored Cable and Flexible Metal Conduit Connector, 90 Degree, Diameter 3 Inch, Conductor Range 3.160 - 3.500 Inch, Malleable Iron/Zinc Electroplated
Item #: 254596
CAT #: 7388
UPC: 781381773652
Sign In or Register to view pricing and more.