3/8" Armored Cable/Flex Connector, for 1/2" KO, Snap-In, Zinc
Item #:
57678
Cat #:
380ST
UPC:
018997003812
Sign In or Register to view pricing and more.
3/8 inch, MC Snap In Connector, Material: Zinc Die Cast, Non-Insulated.
Overview
3/8 inch, MC Snap In Connector, Material: Zinc Die Cast, Non-Insulated.
Arlington’s SNAP2IT connectors are designed for safe and fast installations of flex, MC, AC, and HCF cable – and cover the widest cable ranges in the industry. They save time too – about 17 seconds per fitting. Just snap the fitting onto the cable, then into the electrical box. No tools are required for the installation. For easier insertion of larger cables or for overlapping cable ranges, use the larger 40AST or 50AST fittings.
Also known as: 018997003812, 380ST
Specifications
Diameter: | 3/8 in, 4 in |
Material: | Steel |
Diameter: | 3/8 in, 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)