Quick-Lok Single Conduit Connector, 1/2 IN, Use W/ 3/8 IN FMC, 14/4
Item #:
183711
Cat #:
QLK50S
UPC:
784564000880
Sign In or Register to view pricing and more.
Documents & Guides
Quick-Lok Single Conduit Connector, 1/2 IN, Use W/ 3/8 IN FMC, 14/4-10 3 AWG Armored & Metal Clad Cable
Overview
Quick-Lok Single Conduit Connector, 1/2 IN, Use W/ 3/8 IN FMC, 14/4-10 3 AWG Armored & Metal Clad Cable
Crouse-Hinds series Quick-Lok AC/MC connectors are used to connect armoured cable, metal-clad cable or flexible metallic conduit to a box or enclosure. Single unit construction eliminates loose component parts, and a captive clamp eliminates the need for a locknut. Available in 1/2" single or 1/2" duplex configurations.
Also known as: 784564000880, QLK50S
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)