Non-Metallic Cable Connector, Two Screw, Strap Type, 1-1/4" Diameter, Zinc Die Cast

Item #: 244199
Cat #: 664-DC2
UPC: 781747156648
Sign In or Register to view pricing and more.
Non-Metallic Cable Connector, Two Screw, Strap Type, 1-1/4 Inch Diameter, Zinc Die Cast, For Use With Round Cable

Overview

Non-Metallic Cable Connector, Two Screw, Strap Type, 1-1/4 Inch Diameter, Zinc Die Cast, For Use With Round Cable
For connecting nonmetallic cable to box or enclosure. 566-DC2, 650-DC2 and 650-HD2 can be used for one or two 14/2 or 12/2 NM-B cables or one 14/2 through 10/3 NM-B cable. T
Also known as: 781747156648, 664-DC2

Specifications

Diameter: 1 1/4 in
Material: Zinc Die Cast
Diameter: 1 1/4 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)