Service Entrance Cable Connector, 2", Zinc

Item #: 43859
Cat #: C-2000
UPC: 687855120000
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable Connector, 2 Inch, Type Two Screw, Furnished With Locknuts, Used to Terminate Oval Type SE Type USE Cable.

Overview

Service Entrance Cable Connector, 2 Inch, Type Two Screw, Furnished With Locknuts, Used to Terminate Oval Type SE Type USE Cable.
Neer Service Entrance Cable Connectors are used to terminate TYPE SE or TYPE USE cable, they are furnished with locknuts and threaded male hub.
Also known as: 687855120000, C-2000, 2 inch seu connector

Specifications

Material: Zinc
Diameter: 2 in
Material: Zinc
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)