Threaded Conduit Nipple, 1" x 2", Aluminum

Item #: 473985
Cat #: ALUNIP1X2
UPC: 784011012626
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 2 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 2 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 784011012626, ALUNIP1X2

Specifications

Diameter: 1 in
Length: 2 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 2 in

Customer Reviews

No reviews for this product
(0)