Zinc Die Cast Chase Nipples

136 Found
Appleton

Chase Nipple, 1/2", Zinc Die Cast

Item #: 49483
CAT #: CNN-100
UPC: 687855949007
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 3/4", Zinc Die Cast

Item #: 49463
CAT #: CNN-200
UPC: 687855949014
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 3/4", Zinc Die Cast

Item #: 144377
CAT #: 502
UPC: 018997005021
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 2", Zinc Die Cast

Item #: 49375
CAT #: CNN-600
UPC: 687855949052
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1", Zinc Die Cast

Item #: 49440
CAT #: CNN-300
UPC: 687855949021
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 2", Zinc Die Cast

Item #: 34837
CAT #: 506
UPC: 018997005069
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 1/2", Zinc Die Cast

Item #: 209082
CAT #: 501
UPC: 018997005014
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 3/4", Die Cast Zinc

Item #: 271269
CAT #: 1663
UPC: 050169016633
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1-1/2", Zinc Die Cast

Item #: 49393
CAT #: CNN-500
UPC: 687855949045
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1-1/4", Zinc Die Cast

Item #: 49420
CAT #: CNN-400
UPC: 687855949038
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 1", Zinc Die Cast

Item #: 209084
CAT #: 503
UPC: 018997005038
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 2", Zinc Die Cast

Item #: 30539
CAT #: 1668
UPC: 050169016688
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 3", Zinc Die Cast

Item #: 49354
CAT #: CNN-800
UPC: 687855949076
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 1/2", Die Cast Zinc

Item #: 142610
CAT #: 1662
UPC: 050169016626
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 1", Die Cast Zinc

Item #: 246156
CAT #: 1664
UPC: 050169016640
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 3", Zinc Die Cast

Item #: 144463
CAT #: 508
UPC: 018997005083
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1/2", Zinc Die Cast

Chase Nipple, 1/2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box
Item #: 49483
CAT #: CNN-100
UPC: 687855949007
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 3/4", Zinc Die Cast

Chase Nipple, 3/4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49463
CAT #: CNN-200
UPC: 687855949014
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 3/4", Zinc Die Cast

Chase Nipple, 3/4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 144377
CAT #: 502
UPC: 018997005021
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 2", Zinc Die Cast

Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49375
CAT #: CNN-600
UPC: 687855949052
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1", Zinc Die Cast

Chase Nipple, 1 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49440
CAT #: CNN-300
UPC: 687855949021
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 2", Zinc Die Cast

Chase Nipple, 2 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 34837
CAT #: 506
UPC: 018997005069
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 1/2", Zinc Die Cast

Chase Nipple, 1/2 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 209082
CAT #: 501
UPC: 018997005014
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 3/4", Die Cast Zinc

Chase Nipple, 3/4 In Trade Size, Die Cast Zinc
Item #: 271269
CAT #: 1663
UPC: 050169016633
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1-1/2", Zinc Die Cast

Chase Nipple, 1-1/2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49393
CAT #: CNN-500
UPC: 687855949045
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 1-1/4", Zinc Die Cast

Chase Nipple, 1-1/4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49420
CAT #: CNN-400
UPC: 687855949038
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 1", Zinc Die Cast

Chase Nipple, 1 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 209084
CAT #: 503
UPC: 018997005038
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 2", Zinc Die Cast

Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 30539
CAT #: 1668
UPC: 050169016688
Sign In or Register to view pricing and more.
Appleton

Chase Nipple, 3", Zinc Die Cast

Chase Nipple, 3 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 49354
CAT #: CNN-800
UPC: 687855949076
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 1/2", Die Cast Zinc

Chase Nipple, 1/2 In Trade Size, Die Cast Zinc
Item #: 142610
CAT #: 1662
UPC: 050169016626
Sign In or Register to view pricing and more.
Hubbell-Raco

Chase Nipple, 1", Die Cast Zinc

Chase Nipple, 1 In Trade Size, Die Cast Zinc
Item #: 246156
CAT #: 1664
UPC: 050169016640
Sign In or Register to view pricing and more.
Arlington

Chase Nipple, 3", Zinc Die Cast

Chase Nipple, 3 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Item #: 144463
CAT #: 508
UPC: 018997005083
Sign In or Register to view pricing and more.
Page 1 of 9
136 Items found