Threaded Conduit Nipple, 1" x 4-1/2", Steel

Item #: 38916
Cat #: GRC100X450
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 4-1/2 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 4-1/2 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: GRC100X450

Specifications

Diameter: 1 in
Length: 4 1/2 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)