Threaded Conduit Nipple, 2" x 8", Steel

Item #: 1127053
Cat #: RN-200-800
UPC: 835243032729
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032729, RN-200-800

Specifications

Material: Steel
Diameter: 2 in
Length: 8 in
Material: Steel
Length: 8 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)