Conduit Body Cover, 3/4", Form 7, PVC Coated
Item #:
117187
Cat #:
PM270
UPC:
736953010482
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Overview
Conduit Body Cover, Size: 3/4 Inch, Form 7, PVC Coated, For Use With PVC Coated Conduit
Also known as: 736953010482, PM270
Specifications
Diameter: | 3/4 in |
Family / Style: | Form 7 |
Material: | PVC Coated Malleable Iron |
Diameter: | 3/4 in |
Material: | PVC Coated Malleable Iron |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)