Conduit Body, Type: T, Size: 3/4", PVC-Coated Steel

Item #: 556032
Cat #: PV0700T28
UPC: 847656072179
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Calbond offers the full line of Form 8 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.
Also known as: 847656072179, PV0700T28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)