Conduit Body, Type: X, FM8, Size: 1", PVC Coated Iron

Item #: 404972
Cat #: PRHX38
UPC: 784011204410
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: X, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: X, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204410, PRHX38

Specifications

Diameter: 3/8 in
Material: PVC Coated Malleable Iron
Diameter: 3/8 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)