Conduit Body With Cover, Type C, Size: 3/4", Form 8, PVC Coated Iron
Item #:
556025
Cat #:
PV0700C28
UPC:
847656071455
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071455, PV0700C28
Specifications
Diameter: | 3/4 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 3/4 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)