2", FM 7, Type C, Aluminum Conduit Body

Item #: 625888
Cat #: PRC67SA
UPC: 784011215928
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 9.19 Dimension B (Inches): 3.17 Dimension C (Inches): 3.08 Dimension D (Inches): 2.44 Dimension E (Inches): 6.38

Overview

Conduit Body, Type: C, FM7, Size: 2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 9.19 Dimension B (Inches): 3.17 Dimension C (Inches): 3.08 Dimension D (Inches): 2.44 Dimension E (Inches): 6.38
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011215928, PRC67SA

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: PVC Coated Aluminum
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)