3 Form 8 C Fitting

Item #: 624251
Cat #: PRC88
UPC: 784011203444
Sign In or Register to view pricing and more.
Documents & Guides
Rob-r Prc88 3 Form 8 C Fittin

Overview

Rob-r Prc88 3 Form 8 C Fittin
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203444, PRC88

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)