Conduit Body, Type: LL, 2", Ferrous Metal

Item #: 703077
Cat #: PRLL67
UPC: 784011203864
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, 2 Inch, Ferrous Metal, PVC Coating

Overview

Conduit Body, Type: LL, 2 Inch, Ferrous Metal, PVC Coating
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203864, PRLL67

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)