Conduit Body, Type: T, FM8, Size: 1-1/2", PVC Coated Iron
Item #:
255301
Cat #:
PRHT58
UPC:
784011204137
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Body, Type: T, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 10.38 Dimension B (Inches): 2.82 Dimension C (Inches): 4.04 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 7.5
Overview
Conduit Body, Type: T, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 10.38 Dimension B (Inches): 2.82 Dimension C (Inches): 4.04 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 7.5
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204137, PRHT58
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)