2", PVC Coated Knockout Hub, Aluminum

Item #: 626141
Cat #: PRSTAG6
UPC: 784011219094
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Aluminum.

Overview

Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Aluminum.
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011219094, PRSTAG6

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)