Conduit Hub With Ground, PVC Coated, 1/2", PVC Coated Steel
Item #:
255118
Cat #:
PRSTG1
UPC:
784011207480
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Hub with Ground Screw, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.34 Dimension B (Inches): 2 Dimension C (Inches): 0.81 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.2
Overview
Conduit Hub with Ground Screw, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.34 Dimension B (Inches): 2 Dimension C (Inches): 0.81 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.2
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207480, PRSTG1
Specifications
Diameter: | 1/2 in |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)