Conduit Hub, Type: Grounding, 3-1/2", PVC Coated Steel
Item #:
624853
Cat #:
PRSTG9
UPC:
784011207565
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit Hub with Ground Screw, Size: 3-1/2 inch, Material: PVC Coated Steel.
Overview
Conduit Hub with Ground Screw, Size: 3-1/2 inch, Material: PVC Coated Steel.
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207565, PRSTG9
Specifications
Diameter: | 3 1/2 in |
Material: | PVC Coated Steel |
Diameter: | 3 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)