Conduit Hub, Size: 1", Material: PVC Coated Iron
Item #:
563344
Cat #:
PV1000ST3
UPC:
847656073190
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub, Size: 1 inch, Material: PVC Coated Steel.
Overview
Conduit Hub, Size: 1 inch, Material: PVC Coated Steel.
Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.
Also known as: 847656073190, PV1000ST3
Specifications
Diameter: | 1 in |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)