PVC CTD ZINC HUB CONN 1-1/2IN DGRAY

Item #: 45748
Cat #: HUB11/2-G
UPC: 704508388249
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Overall Diameter 2.75 Inch/69.85 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.53 Inch/38.86 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray

Overview

PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Overall Diameter 2.75 Inch/69.85 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.53 Inch/38.86 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Also known as: 704508388249, HUB11/2-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Zinc
Diameter: 1 1/2 in
Material: PVC Coated Zinc
Color: Gray

Customer Reviews

No reviews for this product
(0)