PVC Coated Conduit Hubs
91 Found
Ocal
Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray
Item #: 26758
CAT #: HUB3/4-G
UPC: 704508388638
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 3/4", Material: PVC Coated Iron
Item #: 556046
CAT #: PV0700ST2
UPC: 847656072148
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 1", Material: PVC Coated Iron
Item #: 563344
CAT #: PV1000ST3
UPC: 847656073190
Sign In or Register to view pricing and more.
Ocal
Conduit Hub, 1", PVC Coated Zinc
Item #: 45769
CAT #: HUB1-G
UPC: 704508388164
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 2IN DGRAY
Item #: 191574
CAT #: HUB2-G
UPC: 704508388461
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 2", Material: PVC Coated Iron
Item #: 563347
CAT #: PV2000ST6
UPC: 847656076214
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 1-1/2IN DGRAY
Item #: 45748
CAT #: HUB11/2-G
UPC: 704508388249
Sign In or Register to view pricing and more.
Plasti-Bond
Conduit Hub, 3/4", PVC Coated
Item #: 112227
CAT #: PRST2
UPC: 784011207374
Sign In or Register to view pricing and more.
Calbond
PVC Coated Conduit Hub, 4" Diameter,
Item #: 986002
CAT #: PV4000ST10
UPC: 847656079871
Sign In or Register to view pricing and more.
Calbond
1 1/4" Knockout Hub
Item #: 563345
CAT #: PV1200ST4
UPC: 847656074128
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 1-1/4IN DGRAY
Item #: 182120
CAT #: HUB11/4-G
UPC: 704508388317
Sign In or Register to view pricing and more.
Kindorf
Universal Strut Strap, Diameter: 2", Steel/Galvanized
Item #: 66004
CAT #: C-200-2
UPC: 785991758689
Sign In or Register to view pricing and more.
Ocal
Knockout Hub W/ Thermoplastic Insulated Throat, 1/2 IN, Use W/ Cond
Item #: 45797
CAT #: HUB1/2-G
UPC: 704508388119
Sign In or Register to view pricing and more.
Calbond
Calpipe Industries PV1500ST5
Item #: 563346
CAT #: PV1500ST5
UPC: 847656075033
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 3IN DGRAY
Item #: 162955
CAT #: HUB3-G
UPC: 704508388706
Sign In or Register to view pricing and more.
Calbond
1/2" Knockout Hub
Item #: 1150714
CAT #: PV0500ST1
UPC: 847656071141
Sign In or Register to view pricing and more.
Ocal
Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray
Conduit Hub, Size: 3/4 Inch, Material: PVC Coated Zinc.
Item #: 26758
CAT #: HUB3/4-G
UPC: 704508388638
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 3/4", Material: PVC Coated Iron
Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel
Item #: 556046
CAT #: PV0700ST2
UPC: 847656072148
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 1", Material: PVC Coated Iron
Conduit Hub, Size: 1 inch, Material: PVC Coated Steel.
Item #: 563344
CAT #: PV1000ST3
UPC: 847656073190
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
Conduit Hub, 1", PVC Coated Zinc
Conduit Hub, 1 Inch, Thermoplastic Insulating Throat, PVC Coated Zinc, Nitrile Sealing Ring, Dark Gray Color, For Use With PVC Coated Conduit
Item #: 45769
CAT #: HUB1-G
UPC: 704508388164
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 2IN DGRAY
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 2 Inch/53 Metric, Overall Diameter 3.25 Inch/82.55 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.97 Inch/50.04 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Item #: 191574
CAT #: HUB2-G
UPC: 704508388461
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
Conduit Hub, Size: 2", Material: PVC Coated Iron
Conduit Hub, Size: 2 inch, Material: PVC Coated Steel.
Item #: 563347
CAT #: PV2000ST6
UPC: 847656076214
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 1-1/2IN DGRAY
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/2 Inch/41 Metric, Overall Diameter 2.75 Inch/69.85 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.53 Inch/38.86 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Item #: 45748
CAT #: HUB11/2-G
UPC: 704508388249
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Plasti-Bond
Conduit Hub, 3/4", PVC Coated
Conduit Hub, Size: 3/4 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.47 Dimension B (Inches): 2.25 Dimension C (Inches): 0.91 Max Wall Thickness (Inches): .19 Nominal Weight (Pounds): 0.3
Item #: 112227
CAT #: PRST2
UPC: 784011207374
Category:
PVC Coated Conduit Hubs
Made in USA
Sign In or Register to view pricing and more.
Calbond
PVC Coated Conduit Hub, 4" Diameter,
MEYERS HUB 4" PVC COATED
Item #: 986002
CAT #: PV4000ST10
UPC: 847656079871
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
1 1/4" Knockout Hub
Conduit Hub, Size: 1 1/4 inch, Material: PVC Coated Steel.
Item #: 563345
CAT #: PV1200ST4
UPC: 847656074128
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 1-1/4IN DGRAY
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 1-1/4 Inch/35 Metric, Overall Diameter 2.38 Inch/60.45 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.31 Inch/33.27 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Item #: 182120
CAT #: HUB11/4-G
UPC: 704508388317
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Kindorf
Universal Strut Strap, Diameter: 2", Steel/Galvanized
Universal Strut Strap, Diameter: 2 in, Material: Steel, Finish: Electro-Galvanized, Thickness 14 ga., Universal Clamp for EMT, IMC & GRC.
Item #: 66004
CAT #: C-200-2
UPC: 785991758689
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
Knockout Hub W/ Thermoplastic Insulated Throat, 1/2 IN, Use W/ Cond
Knockout Hub W/ Thermoplastic Insulated Throat, 1/2 IN, Use W/ Conduit Body and Fitting, Zinc, PVC Coated
Item #: 45797
CAT #: HUB1/2-G
UPC: 704508388119
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
Calpipe Industries PV1500ST5
ST5 1 1/2 PVC COATED HUB
Item #: 563346
CAT #: PV1500ST5
UPC: 847656075033
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Ocal
PVC CTD ZINC HUB CONN 3IN DGRAY
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 3 Inch/78 Metric, Overall Diameter 4.38 Inch/111.25 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 2.97 Inch/75.44 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Item #: 162955
CAT #: HUB3-G
UPC: 704508388706
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.
Calbond
1/2" Knockout Hub
Conduit Hub, Size: 1/2 inch, Material: PVC Coated Steel
Item #: 1150714
CAT #: PV0500ST1
UPC: 847656071141
Category:
PVC Coated Conduit Hubs
Sign In or Register to view pricing and more.