2" PVC Coated Coupling, Aluminum

Item #: 625857
Cat #: PRCPLG-AL-2
UPC: 784011212637
Sign In or Register to view pricing and more.
Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Aluminum, Metric Size Designators: 53 Pipe Size (Inches): 2 Outside Diameter With Rib (Inches): 2.969 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7565 Total Length of Threads to Vanish Point (Inches) - L4: 1.0582 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 2.269

Overview

Coupling, Size: 2 inch, Material: PVC Coated Aluminum, Metric Size Designators: 53 Pipe Size (Inches): 2 Outside Diameter With Rib (Inches): 2.969 Threads Per Inch: 11-1/2 Effective Length (Inches) - L2: 0.7565 Total Length of Threads to Vanish Point (Inches) - L4: 1.0582 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 2.269
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011212637, PRCPLG-AL-2

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)