Kindorf® G-978-A Channel Joiner, 4 Holes, 7-1/2 in L x 14 ga THK, S
Item #:
642922
Cat #:
G-978-A
UPC:
785991782233
Sign In or Register to view pricing and more.
Documents & Guides
Kindorf® G-978-A Channel Joiner, 4 Holes, 7-1/2 in L x 14 ga THK, Steel
Overview
Kindorf® G-978-A Channel Joiner, 4 Holes, 7-1/2 in L x 14 ga THK, Steel
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991782233, G-978-A
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)