1" PVC Coated Coupling, Aluminum

Item #: 625854
Cat #: PRCPLG-AL-1
UPC: 784011212606
Sign In or Register to view pricing and more.
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Aluminum, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Diameter With Rib (Inches): 1.344 Threads Per Inch: 14 Effective Length (Inches) - L2: 0.5337 Total Length of Threads to Vanish Point (Inches) - L4: 0.7815 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 0.7584

Overview

Coupling, Size: 1 inch, Material: PVC Coated Aluminum, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Diameter With Rib (Inches): 1.344 Threads Per Inch: 14 Effective Length (Inches) - L2: 0.5337 Total Length of Threads to Vanish Point (Inches) - L4: 0.7815 Pitch at End of Thread 3/4 in. Taper (Inches) - E0: 0.7584
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011212606, PRCPLG-AL-1

Specifications

Diameter: 1 in
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)