4 Al Coupling

Item #: 625862
Cat #: PRCPLG-AL-4
UPC: 784011212675
Sign In or Register to view pricing and more.
Documents & Guides
Rob Roy Prcplgal4 4in Al Cplg

Overview

Rob Roy Prcplgal4 4in Al Cplg
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011212675, PRCPLG-AL-4

Specifications

Diameter: 4 in
Material: PVC Coated Aluminum
Diameter: 4 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)