PVC Coated Couplings

159 Found
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Sign In or Register to view pricing and more.
Calbond

Coupling, 3/4", PVC Coated

Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 2", Material: PVC Coated Iron

Item #: 563273
CAT #: PV2000CP00
UPC: 847656053802
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

Item #: 563272
CAT #: PV1500CP00
UPC: 847656053796
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 2 IN, Steel, PVC Coated

Item #: 49641
CAT #: CPL2-G
UPC: 704508362416
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1-1/2 IN, Steel, PVC Coated

Item #: 49682
CAT #: CPL11/2-G
UPC: 704508362232
Sign In or Register to view pricing and more.
Calbond

Coupling, Size: 3", Material: PVC Coated Steel

Item #: 738250
CAT #: PV3000CP00
UPC: 847656053826
Sign In or Register to view pricing and more.
Ocal

3" Gray Pvc Ctd Coupling Stl

Item #: 207692
CAT #: CPL3-G
UPC: 704508362621
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 1-1/4IN STL GRAY

Item #: 49661
CAT #: CPL11/4-G
UPC: 704508362317
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1-1/4", Material: PVC Coated Iron

Item #: 563271
CAT #: PV1200CP00
UPC: 847656053789
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 4IN STL GRAY

Item #: 49946
CAT #: CPL4-G
UPC: 704508362744
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 1/2IN STL GRAY

Item #: 49721
CAT #: CPL1/2-G
UPC: 704508362140
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, 4"

Item #: 729448
CAT #: PV4000CP00
UPC: 847656053840
Sign In or Register to view pricing and more.
Calbond

2-1/2" PVC COATED COUPLING

Item #: 563274
CAT #: PV2500CP00
UPC: 847656053819
Sign In or Register to view pricing and more.
Ocal

Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Rigid Coupling, Size: 3/4 Inch, Material: PVC Coated Steel.
Item #: 49601
CAT #: CPL3/4-G
UPC: 704508362553
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1", Material: PVC Coated Iron

Coupling, Size: 1 inch, Material: PVC Coated Steel.
Item #: 500320
CAT #: PV1000CP00
UPC: 847656053772
Sign In or Register to view pricing and more.
Calbond

Coupling, 3/4", PVC Coated

Coupling, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 556015
CAT #: PV0700CP00
UPC: 847656053765
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49701
CAT #: CPL1-G
UPC: 704508362195
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 2", Material: PVC Coated Iron

Coupling, Size: 2 inch, Material: PVC Coated Steel.
Item #: 563273
CAT #: PV2000CP00
UPC: 847656053802
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1-1/2", Material: PVC Coated Iron

Coupling, Size: 1 1/2 inch, Material: PVC Coated Steel.
Item #: 563272
CAT #: PV1500CP00
UPC: 847656053796
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 2 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 2 Inch/53 Metric Coupling Size, 1.94 Inch/49.19 Millimeters Minimum Length of Metal, 5.94 Inch/150.79 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49641
CAT #: CPL2-G
UPC: 704508362416
Sign In or Register to view pricing and more.
Ocal

Straight Threaded Conduit Coupling, 1-1/2 IN, Steel, PVC Coated

PVC Coated Conduit Coupling, 1-1/2 Inch/41 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.75 Inch/146.05 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49682
CAT #: CPL11/2-G
UPC: 704508362232
Sign In or Register to view pricing and more.
Calbond

Coupling, Size: 3", Material: PVC Coated Steel

Coupling, Size: 3 inch, Material: PVC Coated Steel.
Item #: 738250
CAT #: PV3000CP00
UPC: 847656053826
Sign In or Register to view pricing and more.
Ocal

3" Gray Pvc Ctd Coupling Stl

Coupling, Size: 3 inch, Material: PVC Coated Steel.
Item #: 207692
CAT #: CPL3-G
UPC: 704508362621
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 1-1/4IN STL GRAY

PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49661
CAT #: CPL11/4-G
UPC: 704508362317
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, Size: 1-1/4", Material: PVC Coated Iron

Rigid Coupling, Size: 1-1/4 Inch, Material: PVC Coated Iron
Item #: 563271
CAT #: PV1200CP00
UPC: 847656053789
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 4IN STL GRAY

PVC Coated Conduit Coupling, 4 Inch/103 Metric Coupling Size, 3.19 Inch/80.97 Millimeters Minimum Length of Metal, 7.19 Inch/182.57 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49946
CAT #: CPL4-G
UPC: 704508362744
Sign In or Register to view pricing and more.
Ocal

PVC CTD COND CPLG 1/2IN STL GRAY

PVC Coated Conduit Coupling, 1/2 Inch/16 Metric Coupling Size, 1.50 Inch/38.10 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Item #: 49721
CAT #: CPL1/2-G
UPC: 704508362140
Sign In or Register to view pricing and more.
Calbond

Rigid Coupling, 4"

Rigid Coupling, Size: 4 Inch, Material: PVC Coated Iron
Item #: 729448
CAT #: PV4000CP00
UPC: 847656053840
Sign In or Register to view pricing and more.
Calbond

2-1/2" PVC COATED COUPLING

PVC Coated Galvanized Rigid Conduit Coupling 2-1/2" Trade Size UL Listed UL6 E226472 C80.1
Item #: 563274
CAT #: PV2500CP00
UPC: 847656053819
Sign In or Register to view pricing and more.
Page 1 of 10
159 Items found