1 Split Coupling

Item #: 405235
Cat #: PRSSP100
UPC: 784011209835
Sign In or Register to view pricing and more.
Documents & Guides
Rry Prssp100 1" Split Coup

Overview

Rry Prssp100 1" Split Coup
PVC coated split couplings are used to connect two pieces of conduit where the conduit can't be turned because of limited clearance between runs or a wall or other obstruction.
Also known as: 784011209835, PRSSP100

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)