Liquidtight Connector, 45°, 3", Steel/PVC Coated

Item #: 1264973
Cat #: ST3/445GR-G
UPC: 704508034252
Sign In or Register to view pricing and more.
Liquidtight Connector With Ground Ring, 45 Degree, 3 Inch, Steel/ Gray PVC Coated

Overview

Liquidtight Connector With Ground Ring, 45 Degree, 3 Inch, Steel/ Gray PVC Coated
Also known as: 704508034252, ST3/445GR-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)