Liquidtight Connector, 45°, 1/2", PVC Coated Steel
Item #:
111824
Cat #:
PR5342
UPC:
784011208616
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Connector, 45° Angle, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.46 Dimension B (Inches): 1.88 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.3
Overview
Liquidtight Connector, 45° Angle, Size: 1/2 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.46 Dimension B (Inches): 1.88 Dimension C (Inches): 0.56 Nominal Weight (Pounds): 0.3
PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Also known as: 784011208616, PR5342
Specifications
Diameter: | 1/2 in |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)